Zoro Homepage

Pump Motor, 3-Ph, 100 HP, 3550,208-230/460V

  • Mfr # 10036ET3E405JP-W22

  • Zoro # G9858021


product price: $13,267.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
100
RPM Range
3,001-3,600
Nameplate RPM
3,545
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036ET3E405JP-W22
Zoro #
G9858021
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 5/8 in
Length Less Shaft
32 11/16 in
Shaft Length
8 1/8 in
Overall Length
40 13/16 in
Bolt Circle Dia.
11 in
Manufacturers Warranty Length
3 yr
Height
19 9/16 in
Body Dia.
19.6 in
Shaft Dia. (In.)
1-5/8

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
100
RPM Range
3,001-3,600
Nameplate RPM
3,545
Voltage
208-230/460V AC
Frame
404/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Ins. Class
F
Phase
Three
Nominal Efficiency
94.1 %
Full Load Amps
243.0-220.0/110.0
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Pump
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
JP Threaded
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60 Hz
Motor Thermal Protection
None
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
CC Number
CC029A
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
No. of Speeds
1
Shaft Material
Carbon Steel
Conduit Box Location
Exterior
Weight
1,128 lb
Conduit Box Position
F1
Motor Mounting Position
Horizontal
NEMA Design
B
Inverter Rating
1000:1
Duty Cycle
Continuous
Usable @ 208V
Yes
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 19.6 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404/5JP, Hz 60 Hz, Full Load Amps 243.0-220.0/110.0, Height 19 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 32 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.