Zoro Homepage

Pump Motor, 3-Ph, 75 HP, 1775,208-230/460V

  • Mfr # 07518ET3E365JM-W22

  • Zoro # G9857933


product price: $10,167.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07518ET3E365JM-W22
Zoro #
G9857933
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
27 3/4 in
Overall Length
33 in
Body Dia.
17.9 in
Height
17 15/16 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
11 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
75
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
208-230/460V AC
Frame
364/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
JM Threaded
Phase
Three
Full Load Amps
186.0-168.0/84.1
Inverter Rated
Yes
Motor Sub Application
Close-Coupled Pump
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
95.4 %
Motor Thermal Protection
None
Motor Bearings
Ball
Hz
60 Hz
Motor Frame Material
Cast Iron
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
CC Number
CC029A
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
Pump
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
380/400/415
Usable @ 200V
No
NEMA Design
B
No. of Speeds
1
Duty Cycle
Continuous
HP @ 50Hz
60, 75
Motor Mounting Position
Horizontal
Weight
945 lb
Service Factor @ 50Hz
1
RPM @ 50Hz
1,470
Shaft Material
Carbon Steel
Usable @ 208V
Yes
Conduit Box Location
Exterior
Inverter Rating
1000:1
Conduit Box Position
F1
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JM, Hz 60 Hz, Full Load Amps 186.0-168.0/84.1, Height 17 15/16 in, HP 75, HP @ 50Hz 60, 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.