Zoro Homepage
This item is Discontinued.
Weg Pump Motor, 30 HP, 3520 RPM, 230/460 V 03036EP3E286HPH

Pump Motor, 30 HP, 3520 RPM, 230/460 V (Discontinued)

  • Mfr # 03036EP3E286HPH
  • Zoro # G1218445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03036EP3E286HPH
Zoro #
G1218445
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1-5/8"
Overall Length
29-5/8"
Length Less Shaft
25-1/8"
Shaft Length
4-1/2"

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 30 HP, 3520 Nameplate RPM, 286HPH Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 74.8-67.6/33.8, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-5/8 In., Shaft Length 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.