Zoro Homepage

Pump Mtr, 3-Ph, 5hp, 3510, 208-230/460, 184JM

  • Mfr # 00536ET3E184JM-W22

  • Zoro # G3620355


product price: $956.75
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00536ET3E184JM-W22
Zoro #
G3620355
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Overall Length
17 3/8 in
Shaft Length
4 1/4 in
Length Less Shaft
13 1/8 in
Body Dia.
9.4 in
Bolt Circle Dia.
5 7/8 in
Height
9 3/8 in
Manufacturers Warranty Length
3 yr
Shaft Dia. (In.)
0.874

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,485
Voltage
208-230/460V AC
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Duty
Continuous
Inverter Rated
Yes
Hz
60 Hz
Motor Thermal Protection
None
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
CC Number
CC029A
Motor Sub Application
Close-Coupled Pump
Full Load Amps
13.1-11.8/5.9
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Three
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5 %
Motor Shaft Design
JM Threaded
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Motor Frame Material
Cast Iron
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
4, 5
Inverter Rating
1000:1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Yes
No. of Speeds
1
Weight
95 lb
Voltage @ 50Hz
380/400/415
Usable @ 200V
No
Conduit Box Location
Exterior
RPM @ 50Hz
2,900
Conduit Box Position
F1
NEMA Design
B
Service Factor @ 50Hz
1.25
Shaft Material
Carbon Steel
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 9.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 13.1-11.8/5.9, Height 9 3/8 in, HP 5, HP @ 50Hz 4, 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.