Zoro Homepage

Pump Mtr, 3ph, 20hp, 1765, 208-230/460, 256JP

  • Mfr # 02018ET3E256JP-W22

  • Zoro # G3887965


product price: $2,802.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018ET3E256JP-W22
Zoro #
G3887965
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Overall Length
29 1/8 in
Length Less Shaft
20 15/16 in
Manufacturers Warranty Length
3 yr
Height
12 15/16 in
Body Dia.
12.9 in
Bolt Circle Dia.
7 1/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,765
Voltage
208-230/460V AC
Frame
254/6JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Application
Pump
Ins. Class
F
Motor Bearings
Ball
Motor Frame Material
Cast Iron
CC Number
CC029A
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nominal Efficiency
93 %
Duty
Continuous
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
JP Threaded
Full Load Amps
53.3-48.2/24.1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Thermal Protection
None
Phase
Three
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Position
F1
Weight
364 lb
NEMA Design
B
Inverter Rating
1000:1
Usable @ 208V
Yes
No. of Speeds
1
Conduit Box Location
Exterior
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
No
Shaft Material
Carbon Steel
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 53.3-48.2/24.1, Height 12 15/16 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.