SawArborMotor, 7-1/2hp, 3600RPM, 575VAC

  • Mfr # 00736ES3HSA80LR
  • Zoro # G2255486
product price: 
$
1,461.38
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
7 1/2 hp
Nameplate RPM
3,600 RPM
Frame
80L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00736ES3HSA80LR
Zoro #
G2255486
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 3/16 in
Length Less Shaft
20 in
Shaft Length
2 1/2 in
Manufacturers Warranty Length
1.5 yr

Details

Item
Power Tool Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
7 1/2 hp
Nameplate RPM
3,600 RPM
Frame
80L
Voltage
575V AC
Full Load Amps
7.8 A
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Motor Bearings
Ball
Phase
Three
Ins. Class
F
Voltage Compatibility
575V AC
Motor Shaft Rotation
CCWSE
Includes
PG Threaded Terminal Box
Standards
NEMA MG-1
Hz
60 Hz
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Motor Application
Power Tools
Motor Service Factor
1
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
87.4 %
Usable @ 208V
Not Usable at 208V
Weight
133 lb
Motor Shaft Design
Threaded
Motor Sub Application
Saw Arbor
Shaft Thread Type
Right-Hand
Mounting
Foot

Description

Power Tool Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 575V AC Voltage, Full Load Amps 7.8 A, 80L Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron

Ratings & reviews