Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage

  • Mfr # .5036ES3E56C-S

  • Zoro # G9123572


product price: $250.98
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3500 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.86-1.69/0.843 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5036ES3E56C-S
Zoro #
G9123572
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
9 11/16 in
Overall Length
11 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
3500 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.86-1.69/0.843 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
68 %
Standards
CSA, UL
Motor Thermal Protection
None
Green Environmental Attribute
Does not Contain Formaldehyde
Inverter Rated
Yes
Full Load Amps @ 50Hz
1.65/0.875, 1.78/0.890 A
Usable @ 208V
Yes
Weight
19.7 lb
HP @ 50Hz
1/2 hp
Duty Cycle
Continuous
RPM @ 50Hz
2865/2885 rpm
Service Factor @ 50Hz
1.15
Usable @ 200V
No
Voltage @ 50Hz
190/380, 220/415
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3500 rpm, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.86-1.69/0.843 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 68 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.