Three-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 575V AC Voltage, 1800 Nameplate RPM

  • Mfr # 00158ET3H145TC-W22

  • Zoro # G6987495


product price:  $515.31
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1800
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
1.62
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00158ET3H145TC-W22
Zoro #
G6987495
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13.358
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1.5
Nameplate RPM
1800
Voltage
575V AC
Motor Mounting Type
FOOT
Full Load Amps
1.62
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
86.5
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT and 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
None
Weight
52.2 lb
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Kw
1.1
Number of Wires
9

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1755 rpm, Frame 145TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.62 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CE, CSA, NOM, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.