Zoro Homepage

Three-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V Voltage

  • Mfr # 01536ET3E215TC-W22

  • Zoro # G0477675


product price: $1,584.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
3,530 RPM
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
37.7 to 34.1/17.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01536ET3E215TC-W22
Zoro #
G0477675
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
16 1/16 in
Overall Length
19 7/16 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
3,530 RPM
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
37.7 to 34.1/17.0 A
Frame
213/5TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW; CW
Voltage Compatibility
460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
NEMA MG-1
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Sub Application
Machine Tool
Motor Thermal Protection
None
Weight
171 lb
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,530 RPM, Frame 213/5TC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 37.7 to 34.1/17.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCW; CW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.