Three-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM

  • Mfr # 01512ET3E284T-W22

  • Zoro # G9859561


product price:  $2,928.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1200
Voltage
230/460V AC
Motor Mounting Type
FOOT
Full Load Amps
17.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01512ET3E284T-W22
Zoro #
G9859561
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 5/16 in
Overall Length
27.929
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1200
Voltage
230/460V AC
Motor Mounting Type
FOOT
Full Load Amps
17.9
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
2
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
395 lb
Duty Cycle
Continuous
HP @ 50Hz
15 hp
Usable @ 208V
Yes
Voltage @ 50Hz
380, 400, 415
Full Load Amps @ 50Hz
14.9, 15.1, 15.5, 20.2, 20.9, 22.0 A
Usable @ 200V
No
RPM @ 50Hz
985/965/970/975 rpm
Service Factor @ 50Hz
1.25

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,175, Frame 284T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 35.8/17.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1,101-1,200, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.