Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 20 HP, 254/6TC Frame, 1,770 Nameplate RPM

  • Mfr # 02018OT3E256TC-SG

  • Zoro # G812748197


product price: $2,312.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
20
Nameplate RPM
1,770
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
25.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018OT3E256TC-SG
Zoro #
G812748197
UPC #
7909265529895
Country of Origin
Multiple

Dimensions

Length Less Shaft
16 1/2 in
Overall Length
20 1/2 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
20
Nameplate RPM
1,770
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
25.0 A
Frame
254/6TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
NEMA MG-1
CC Number
CC029A
Motor Thermal Protection
None
Motor Sub Application
General Purpose, Inverter Duty
HP @ 50Hz
20 hp
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190-220/380/415V AC
Weight
227 lb
Duty Cycle
Continuous
RPM @ 50Hz
1,460/1,465
Removable Base
Regreasable
Usable @ 208V
No
Usable @ 200V
No
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 20 HP, Nameplate RPM 1,770, Frame 254/6TC, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 25.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.