Zoro Homepage

Three-Phase General Purpose Motor, 200 HP, 445/7TS Frame, 230/460V AC Voltage

  • Mfr # 20036EG3G447TS-W22

  • Zoro # G9888794


product price: $23,428.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
3575 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
217.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036EG3G447TS-W22
Zoro #
G9888794
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
40 1/4 in
Overall Length
44 15/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
200
Nameplate RPM
3575 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
217.0 A
Frame
445/7TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
RPM @ 50Hz
2970/2975 rpm
Usable @ 200V
No
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
380, 400, 415
Usable @ 208V
No
Full Load Amps @ 50Hz
244, 253, 261 A
Duty Cycle
Continuous
HP @ 50Hz
200
Weight
2,155 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 3575 rpm, Frame 445/7TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 217.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.