Shop WEG

Three-Phase General Purpose Motor, 3 HP, 132S Frame, 460V AC Voltage, 870 rpm Nameplate RPM

  • Mfr # 13984666
  • Zoro # G6566137

product price: 
$
1,621.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
870 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.75 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13984666
Zoro #
G6566137
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
410 mm
Overall Length
490 mm
Shaft Dia.
38 mm
Shaft Length
80 mm
Manufacturers Warranty Length
3 yr
Frame Size
132S
Shaft Diameter
38 mm
Wire Rope Length
490 mm
Length
490 mm

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
870 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.75 A
Frame
132S
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-1000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Nominal Efficiency
85.5 %
Standards
IEC34, IEC79
CC Number
CC029A
Motor Thermal Protection
None
Includes
Eye Bolt
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
5.27, 5.34, 5.52 A
Weight
135 lb
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
3 hp
NEMA Design
N
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1
RPM @ 50Hz
710/715/720 rpm
Voltage @ 50Hz
380, 400, 415
Duty Cycle
Continuous
Kw
2.2
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Aluminum
Nameplate RPM @ 50 Hz
2,890/2,900/2,910/2,850/2,870/2,880 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Insulation Class
F
Manufacturers Warranty
3 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 50 Hz
5.27, 5.34, 5.52 A
Nameplate Service Factor @ 60 Hz
1.25
Frequency
60 Hz
Full Load Current @ 60 Hz
4.75 A
Bearing Type
Ball
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
3 hp
NEMA Design Class
N
Sub Application
Air Compressor, Fan/Blower
Product Type
General Purpose Motor
Application
General Purpose
Number of Speeds
1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, 2.2 kW, Nameplate RPM 870 rpm, Frame 132S, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.75 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 0-1000, IEC34, IEC79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.