Shop MARATHON
See all product information
Create Account
GT1513 Three-Phase TEFC General Purpose Motor 5 HP 1800 RPM 184T 3/60/230V
- Mfr # MGT1513
- Zoro # G423932411
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
HP
5
Motor Frame Material
Rolled Steel
Nameplate RPM
1,765 RPM
Frame
184T
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1513
- Zoro #
- G423932411
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 5
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,765 RPM
- Frame
- 184T
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon GT1513 5 HP three-phase TEFC general-purpose motor, 184T frame, 230/460 V, 1765 RPM, 13.2/6.6 A and reversible rotation for flexible installations. Rolled steel construction, IP43, inverter-duty (10:1), 89.5% efficiency, Class F insulation and 1.15 service factor make it suitable for continuous industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.