Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18469141
  • Zoro # G723356832
product price: 
$
1,973.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 5/8 in
NEMA Design
B
Drain Plugs
(4) Shaft End
Bearing Protection
Shaft Slingers
Series
HydroDuty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18469141
Zoro #
G723356832
UPC #
7900317348914
Country of Origin
United States
NEMA Design
B
Drain Plugs
(4) Shaft End
Bearing Protection
Shaft Slingers
Series
HydroDuty
Max. Ambient Temp.
40 Degrees C
Variable Torque Rating
10:1
Nameplate RPM
1,800 RPM
Motor Design
Three-Phase
Nominal Efficiency
85.5 %
No. of Speeds
1
Finish
Unfinished
Duty Cycle
Continuous
Standards
NEMA MG-1
Usable @ 208V
Not Usable at 208V
Full Load Amps
1.28 A
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Application
Food Processing
Usable @ 200V
Not Usable at 200V
HP
1 hp
Frame
56C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Voltage
575V AC
Phase
Three
Inverter Rated
Inverter Rated
Hz
60 Hz
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Conduit Box Location
Exterior

Dimensions

Overall Length
15 5/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
13 3/4 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.98 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.28 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews