Three-Phase General Purpose Motor, 3 HP, 182/4T Frame, 1,765 Nameplate RPM 15 3/16 in Overall Length

  • Mfr # 00318OT3E182T-SG
  • Zoro # G612748205
product price: 
$
777.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,765
Voltage
190V AC, 220V AC, 230V AC, 460V AC, 380V AC, 415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00318OT3E182T-SG
Zoro #
G612748205
UPC #
7909158693085
Country of Origin
Multiple

Dimensions

Length Less Shaft
12 7/16 in
Overall Length
15 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 1/8 in
Frame Size
182-4T
Wire Rope Length
15 3/16 in
Length
15 3/16 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1,765
Voltage
190V AC, 220V AC, 230V AC, 460V AC, 380V AC, 415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
Frame
182/4T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
NEMA MG-1
CC Number
CC029A
RPM @ 50Hz
1,460/1,470
Weight
66 3/8 lb
HP @ 50Hz
3 hp
Service Factor @ 50Hz
1.15
Motor Thermal Protection
None
Motor Sub Application
General Purpose, Inverter Duty
Voltage @ 50Hz
190-220/380/415V AC
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Bearing Protection
AEGIS(R) Rings
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Frequency
60/50 Hz
Nameplate RPM @ 50 Hz
1,460/1,470 RPM
Application
General Purpose
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
3.9 A
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Manufacturers Warranty
3 yr
Insulation Class
F
Nameplate Horsepower @ 50 Hz
3 hp
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 1,765, Frame 182/4T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, NEMA MG-1

Ratings & reviews