Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3480 rpm Nameplate RPM

  • Mfr # 13984021

  • Zoro # G6559493


product price: $898.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3480 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.85 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13984021
Zoro #
G6559493
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
279 mm
Overall Length
329 mm
Shaft Dia.
24 mm
Shaft Length
50 mm
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3480 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.85 A
Frame
90L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
IEC34, IEC79
CC Number
CC029A
Includes
Eye Bolt
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Voltage @ 50Hz
220/380, 240/415, 400
Service Factor @ 50Hz
1
Usable @ 200V
No
RPM @ 50Hz
2840/2865/2875 rpm
HP @ 50Hz
3 hp
NEMA Design
N
Full Load Amps @ 50Hz
4.43, 7.56/4.37, 7.81/4.52 A
Duty Cycle
Continuous
Weight
48.3 lb
Kw
2.2

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, 2.2 kW, Nameplate RPM 3480 rpm, Frame 90L, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.85 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 3001-3600, IEC34, IEC79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.