Three-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3550 rpm Nameplate RPM

  • Mfr # 03036EG3E286TS-W22

  • Zoro # G9889013


product price:  $3,506.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
3550 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
67.0/33.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03036EG3E286TS-W22
Zoro #
G9889013
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 5/16 in
Overall Length
26 9/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
3550 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
67.0/33.5 A
Frame
286TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
CC Number
CC029A
Footnotes
20:1 CT & 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Service Factor @ 50Hz
1.25
Usable @ 208V
Yes
Weight
446 lb
Usable @ 200V
No
HP @ 50Hz
30 hp
RPM @ 50Hz
2940/2945/2950 rpm
Voltage @ 50Hz
380, 400, 415
Duty Cycle
Continuous
Full Load Amps @ 50Hz
37.2, 38.1, 39.9 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 3550 rpm, Frame 286TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 67.0/33.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.