Three-Phase General Purpose Motor, 30 HP, 286TSC Frame, 575V AC Voltage, 3535 rpm Nameplate RPM

  • Mfr # 03036ET3H286TSC-W22

  • Zoro # G9962452


product price:  $3,256.51
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
3535 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
27.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03036ET3H286TSC-W22
Zoro #
G9962452
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 5/16 in
Overall Length
26 9/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
3535 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
27.0 A
Frame
286TSC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT and 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Weight
405 lb
Duty Cycle
Continuous
NEMA Design
None
Usable @ 200V
No
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 3535 rpm, Frame 286TSC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 27.0 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.