Three-Phase General Purpose Motor, 40 HP, 324/6T Frame, 200/400V AC Voltage, 1,775 Nameplate RPM

  • Mfr # 04018ET3V324T-W22G

  • Zoro # G512748206


product price:  $4,383.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1,775
Voltage
200/400V AC
Motor Mounting Type
Rigid Base
Full Load Amps
54.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04018ET3V324T-W22G
Zoro #
G512748206
UPC #
7909158810062
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 13/16 in
Overall Length
31 1/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
1,775
Voltage
200/400V AC
Motor Mounting Type
Rigid Base
Full Load Amps
54.2 A
Frame
324/6T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
400V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
94.1 %
Standards
cCSAus, cULus, NEMA MG-1
CC Number
CC029A
Usable @ 200V
Yes
Motor Sub Application
General Purpose, Inverter Duty
Duty Cycle
Continuous
Removable Base
Regreasable
Weight
562 lb
Motor Thermal Protection
None
Usable @ 208V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,775, Frame 324/6T, Voltage 200/400V AC, 60 Hz Hz, Three Phase, Full Load Amps 54.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, cCSAus, cULus, NEMA MG-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.