Three-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3570 rpm Nameplate RPM

  • Mfr # 05036EG3E326TS-W22

  • Zoro # G9888952


product price:  $5,232.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
50
Nameplate RPM
3570 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
114.0/57.1 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05036EG3E326TS-W22
Zoro #
G9888952
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
29 5/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
50
Nameplate RPM
3570 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
114.0/57.1 A
Frame
326TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT & 1000:1 VT
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Weight
599 lb
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
RPM @ 50Hz
2960/2965/2970 rpm
Full Load Amps @ 50Hz
62.6, 64.2, 67.1 A
Usable @ 200V
No
Usable @ 208V
Yes
Service Factor @ 50Hz
1.25
HP @ 50Hz
50

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 3570 rpm, Frame 326TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 114.0/57.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.