Three-Phase General Purpose Motor, 7 1/2 HP, 213/5TC Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 00718OT3H213TC-S

  • Zoro # G8515701


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
Frame
213/5TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00718OT3H213TC-S
Zoro #
G8515701
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
13 3/16 in
Overall Length
16 9/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.4 A
Frame
213/5TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA (70014057), UL (E104590
CC Number
CC029A
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Inverter Rated
Yes
Capacitor Required
No
Usable @ 208V
No
Usable @ 200V
No
NEMA Design
None
Duty Cycle
Continuous
Weight
125 lb

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213/5TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 7.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 1701-1800, CSA (70014057), UL (E104590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.