Three-Phase General Purpose Motor, 7 1/2 hp HP, 213/5T Frame, 1,770 RPM Nameplate RPM

  • Mfr # 00718ET3E213T-SG

  • Zoro # G812748210


product price:  $1,096.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2 hp
Nameplate RPM
1,770 RPM
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00718ET3E213T-SG
Zoro #
G812748210
UPC #
7909158529087
Country of Origin
Multiple

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2 hp
Nameplate RPM
1,770 RPM
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.1 A
Frame
213/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
190V AC, 220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
NEMA MG-1
CC Number
CC029A
Weight
118 lb
RPM @ 50Hz
1,465 RPM
Motor Sub Application
Inverter Duty
Service Factor @ 50Hz
1
HP @ 50Hz
7 1/2 hp
Voltage @ 50Hz
190-220/380/415V AC
Motor Thermal Protection
None
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Inverter Rating
1000:1 Variable Torque, 4:1 Constant Torque
Full Load Amps @ 50Hz
8.65-7.47/11.0-10.3 A
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Totally Enclosed Air-Over Motor Enclosure Design, 7 1/2 hp HP, Nameplate RPM 1,770 RPM, Frame 213/5T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 9.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.