Shop WEG

Three-Phase General Purpose Motor, 75 HP, 364/5T Frame, 575V AC Voltage, 1780 rpm Nameplate RPM

  • Mfr # 07518OT3H365T
  • Zoro # G9870646

product price: 
$
6,774.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1780 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
66.8 A
Frame
364/5T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07518OT3H365T
Zoro #
G9870646
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 7/8 in
Overall Length
29 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr
Frame Size
364-5T
Shaft Diameter
2 3/8 in
Wire Rope Length
29 3/4 in
Length
29 3/4 in

Details

Item
General Purpose Motor
HP
75
Nameplate RPM
1780 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
66.8 A
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA, UL
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Thermal Protection
None
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Weight
849 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Sub Application
Air Compressor, Fan/Blower
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
Application
General Purpose
Frequency
60 Hz
Full Load Current @ 60 Hz
66.8 A
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Shaft Design
Keyed
NEMA Design Class
B
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,475/1,480/1,460/1,465/1,470 RPM

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 1780 rpm, Frame 364/5T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 66.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.