GT3412A Close-Coupled TEFC Pump Motor 5,3600 184JP 3/6
- Mfr # MGT3412
- Zoro # G523932823
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Frame
184JP
Nameplate RPM
3,525 RPM
HP
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3412
- Zoro #
- G523932823
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 184JP
- Nameplate RPM
- 3,525 RPM
- HP
- 5 hp
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
Description
Marathon close coupled pump motor, catalog GT3412A (PEM-MGT3412), 5 HP, 3525 RPM, 184JP frame with TEFC enclosure for pump applications. Three-phase 230/460V single-speed unit with reversible rotation, rolled steel construction and no overload protection provides a durable, service-ready motor for industrial pumping systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.