Shop WEG

Three-Phase Hazardous Location Motor, 25 hp HP, 284T Frame, 460V AC Voltage, 1,800 RPM Nameplate RPM

  • Mfr # 02518ST3QAP284T-W22
  • Zoro # G9945065

product price: 
$
3,792.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25 hp
Nameplate RPM
1,800 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02518ST3QAP284T-W22
Zoro #
G9945065
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
21 1/4 in
Overall Length
26 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Frame Size
284T
Shaft Diameter
1 7/8 in
Wire Rope Length
26 1/2 in
Length
26 1/2 in

Details

Item
Severe Duty Motor
HP
25 hp
Nameplate RPM
1,800 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.5 A
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Inverter Rated
Inverter Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Sub Application
Belt Drive Fan/Blower
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
F
Frequency
60/50 Hz
Product Type
Severe Duty Motor
Full Load Current @ 60 Hz
29.5 A
Sub Application
Belt Drive Fan/Blower
Application
Severe Duty
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
5 yr
Bearing Type
Ball
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
All Angle
Shaft Design
Keyed
Number of Speeds
1

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.5 A, 284T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.