Three-Phase Hazardous Location Motor, 250 hp HP, 447-9TS Frame, 460V AC Voltage

  • Mfr # 25036ST3QIE449TS-W22

  • Zoro # G9957236


product price: $31,333.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
250 hp
Nameplate RPM
3,573 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
269.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25036ST3QIE449TS-W22
Zoro #
G9957236
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
47 15/16 in
Overall Length
52 11/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Severe Duty Motor
HP
250 hp
Nameplate RPM
3,573 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
269.0 A
Frame
447-9TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Weight
2,544 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Motor Sub Application
IEEE 841 Severe Duty
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 250 hp HP, Nameplate RPM 3,573 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 269.0 A, 447-9TS Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.