Three-Phase Metric Motor, 1 1/2 HP, 100L Frame, 230/460V AC Voltage, 1165 rpm Nameplate RPM

  • Mfr # 13734168

  • Zoro # G6528142


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1165 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13734168
Zoro #
G6528142
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
28 mm
Shaft Length
60 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
1 1/2
Nameplate RPM
1165 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
Frame
100L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Nominal Efficiency
87.5 %
Standards
IEC34, IEC79
CC Number
CC029A
Includes
Eye Bolt
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
No
Full Load Amps @ 50Hz
4.6/2.3 A
Usable @ 200V
No
Kw
1.1

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, 1.1 kW, Nameplate RPM 1165 rpm, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.6/2.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1,101-1,200, IEC34, IEC79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.