Three-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1760 rpm Nameplate RPM

  • Mfr # 13523076

  • Zoro # G6557402


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1760 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13523076
Zoro #
G6557402
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
24 mm
Shaft Length
50 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
1
Nameplate RPM
1760 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.4 A
Frame
90S/L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Nominal Efficiency
85 %
Standards
IEC34, IEC79
CC Number
CC029A
Motor Thermal Protection
None
Includes
Eye Bolt
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Usable @ 200V
No
Full Load Amps @ 50Hz
1.4 A
Duty Cycle
Continuous
Kw
0.75

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1760 rpm, Frame 90S/L, Voltage 460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85 Percent, Continuous Duty, 1701-1800, IEC34, IEC79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.