Three-Phase Metric Motor, 100 HP, 280S/M Frame, 460V AC Voltage, 1785 rpm Nameplate RPM

  • Mfr # 07518ET3Y280S/M-W22

  • Zoro # G9833363


product price:  $10,994.17
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1785 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
116.0 A
Frame
280S/M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07518ET3Y280S/M-W22
Zoro #
G9833363
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
931 mm
Overall Length
1,071 mm
Shaft Dia.
75 mm
Shaft Length
140 mm

Details

Item
Metric Motor
HP
100
Nameplate RPM
1785 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
116.0 A
Frame
280S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
RPM @ 50Hz
1483/1485/1486 rpm
Voltage @ 50Hz
380, 400, 415
NEMA Design
N
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Usable @ 200V
No
HP @ 50Hz
100
Weight
1,677 lb
Full Load Amps @ 50Hz
128.0, 132.0, 137.0 A
Kw
75.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, 75.0 kW, Nameplate RPM 1785 rpm, Frame 280S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 116.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.