Shop WEG

Three-Phase Severe Duty Motor, 1 1/2 hp HP, 182TC Frame, 460V AC Voltage, 1,170 RPM Nameplate RPM

  • Mfr # 00152ST3QIE182TC-W22
  • Zoro # G4145102

product price: 
$
1,351.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,170 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
2.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00152ST3QIE182TC-W22
Zoro #
G4145102
UPC #
-
Country of Origin
Multiple
Item
Severe Duty Motor
HP
1 1/2 hp
Nameplate RPM
1,170 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
2.5 A
Frame
182TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT and 1000:1 VT
Motor Thermal Protection
None
Motor Sub Application
IEEE 841 Severe Duty
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
107 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Number of Wires
9
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque
Frequency
60 Hz
NEMA Design Class
B
Insulation Class
F
Number of Speeds
1
Application
Severe Duty
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal/Vertical Shaft Down
Product Type
Severe Duty Motor
Manufacturers Warranty
3 yr
Bearing Type
Ball
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.25
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
2.5 A
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,170 RPM

Dimensions

Length Less Shaft
13 1/16 in
Overall Length
15 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr
Frame Size
182TC
Shaft Diameter
1 1/8 in
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.5 A, 182TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, C-Face, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.