This item is Discontinued.

Weg Variable Frequency Drive, 1 HP, 460VAC CFW080027TGN4A1Z

Variable Frequency Drive, 1 HP, 460VAC (Discontinued)

  • Mfr # CFW080027TGN4A1Z
  • Zoro # G7179636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFW080027TGN4A1Z
Zoro #
G7179636
UPC #
-
Country of Origin
Brazil

Dimensions

Width
6.5 in
Height
10.4 in
Depth
8.5 in
Overall Height
10 3/8 in
Overall Depth
8 1/2 in
Overall Width
6 1/2 in

Details

Dynamic Braking
Yes
Accepts Input Control Signal
Yes
Display Type
LED
Control Method
Keypad, Remote
Adjustable Acceleration Time
0 to 999 sec
Output Phase AC
Three
Standards
UL, cUL, CE
Adjustable Deceleration Time
0 to 999 sec
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
480V AC
Protection
DC Bus Over and Under Voltage and External Fault, Drive Over Temperature, Motor Overload, Output Phase-to-Phase and Phase-to-Ground Short Circuit, Over Current
Output Frequency Range
0 to 300 Hz
Input Frequency
50/60 Hz
Start/Stop Control
Programmable
Output Voltage
480V AC
Key Pad Lockout
Enclosure Padlock
For Use With
3-Phase Squirrel Cage Induction Motor
Max. Output Amps
2.7 A
Enclosure
Totally Enclosed
Starting Torque
150%
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Displays
LED Touch Screen
Digital Readout
Yes
Item
Variable Frequency Drive
Control Type
Keypad, Remote
Max. HP
1 hp
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Input Voltage Range
200V AC to 480V AC
Series
CFW-08
Output Type
Digital
Maximum Output Current
2.7 A
Application
Centrifugal Pumps, Conveyor Belts, Cutting and Welding Machines, Dryers/Rotary Ovens, Extruders, Fans/Exhausters, Granulators/Pelletizers, Multimotors and Multipumps, Process Dosing Pumps, Roller Tables, Rotary Filters, Stirrers/Mixers, Winding Machines/Uncoiling Machines

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 300 Hz, Enclosure Rating NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.