Zoro Homepage
This item is Discontinued.
Weg Variable Frequency Drive, 10 HP, 200-230V CFW700B33P5T2DBN1

Variable Frequency Drive, 10 HP, 200-230V (Discontinued)

  • Mfr # CFW700B33P5T2DBN1
  • Zoro # G4071094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFW700B33P5T2DBN1
Zoro #
G4071094
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
8.94 in
Width
7.45 in
Height
13.82 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0 to 300 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.