This item is Discontinued.

Weg Variable Frequency Drive, 10 HP, 380-480V CFW700B17P0T4DBN1

Variable Frequency Drive, 10 HP, 380-480V (Discontinued)

  • Mfr # CFW700B17P0T4DBN1
  • Zoro # G4121101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFW700B17P0T4DBN1
Zoro #
G4121101
UPC #
-
Country of Origin
Brazil

Dimensions

Height
13.82 in
Depth
8.94 in
Width
7.45 in
Overall Width
7 1/2 in
Overall Height
13 7/8 in
Overall Depth
9 in

Details

Enclosure
Totally Enclosed
Input Voltage
480V AC
Control Type
Keypad, Remote
Control Method
Keypad, Remote
Output Frequency Range
0 to 300 Hz
Adjustable Deceleration Time
0 to 999 sec
Starting Torque
100%
Output Voltage
480V AC
Displays
LCD Keypad
For Use With
3-Phase Induction Motor
Display Type
LCD
Input Phase AC
Three
Digital Readout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Enclosure Padlock
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
Yes
Dynamic Braking
Yes
Max. HP
10 hp
Output Phase AC
Three
Item
Variable Frequency Drive
Standards
UL, cUL, CE
Protection
Braking Resistor Overload, IGBTs Overload, Motor Over speed, Motor Overload, Overcurrent/Short Circuit, Phase Loss, Phase-to Ground Short Circuit at the Output, Under/Overvoltage, VFD Overload
Adjustable Acceleration Time
0 to 999 sec
Torque @ 1 Hz
100%
Max. Output Amps
17 A
Input Frequency
50/60 Hz
Maximum Output Power
10 hp
Enclosure Rating
NEMA 1
Application
Fans, Pumps
Maximum Output Current
17 A

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 17 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 300 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.