Zoro Homepage
This item is Discontinued.
Weg Variable Frequency Drive, 10 HP, 460VAC CFW080160TGN4A1Z

Variable Frequency Drive, 10 HP, 460VAC (Discontinued)

  • Mfr # CFW080160TGN4A1Z
  • Zoro # G7534956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFW080160TGN4A1Z
Zoro #
G7534956
UPC #
-
Country of Origin
Brazil

Dimensions

Height
13.4 in
Depth
8.5 in
Width
8.5 in
Overall Depth
8 1/2 in
Overall Height
13 3/8 in
Overall Width
8 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 16 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 300 Hz, Enclosure Rating NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.