This item is Discontinued.

Weg Variable Frequency Drive, 2 HP, 200-230V CFW700A07P0T2DBN1

Variable Frequency Drive, 2 HP, 200-230V (Discontinued)

  • Mfr # CFW700A07P0T2DBN1
  • Zoro # G4193585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFW700A07P0T2DBN1
Zoro #
G4193585
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
8.94 in
Height
12.04 in
Width
5.71 in

Details

Input Voltage
240V AC
Displays
LCD
Max. HP
2
With Bypass / No Bypass
No Bypass
Control Method
Linear and Adjustable V/Hz, Voltage Vector, Sensor less Vector, and Closed Loop Vector
For Use With
3-Phase Induction Motor
Torque @ 1 Hz
100%
Input Phase AC
3
Start/Stop Control
Programmable
Max. Output Amps
7
Output Phase AC
3
Accepts Input Control Signal
Yes
Digital Readout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Item
Variable Frequency Drive
Protection
Overcurrent/Short Circuit, Under/Overvoltage, Phase Loss, VFD Overload, Motor Overload, Braking Resistor Overload, IGBTs Overload, Phase-to Ground Short Circuit at the Output, Motor Over speed
Control Type
Keypad/Remote
Output Frequency Range
0 to 300 Hz
Display Type
LCD
Input Frequency
50/60 Hz
Enclosure
NEMA 1
Adjustable Acceleration Time
0 to 999 sec
Starting Torque
100%
Key Pad Lockout
Yes
Standards
UL, cUL, CE
Adjustable Deceleration Time
0 to 999 sec
Output Voltage
240V AC

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0 to 300 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.