This item is Discontinued.

Weidmuller 0Box of 100 Din Rail Terminal and Contact Block 218660000

0Box of 100 Din Rail Terminal and Contact Block (Discontinued)

  • Mfr # 218660000
  • Zoro # G804420339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218660000
Zoro #
G804420339
UPC #
-
Country of Origin
Unknown

Dimensions

Height
41.5 mm
Width
6.1 mm
Depth
40.5 mm
Depth (inches)
1.594 inch
Conductor size Field wiring max. (UR)
12 AWG
Current size C (UR)
20 A
Conductor size Factory wiring min. (UR)
22 AWG
Voltage size C (CSA)
600 V
Conductor size Factory wiring max. (UR)
12 AWG
Width (inches)
0.24 inch
Blade size
0.6 x 3.5 mm
Height (inches)
1.634 inch
Conductor size Field wiring min. (UR)
22 AWG
Stripping length
10 mm
Voltage size C (UR)
600 V
Current size C (CSA)
25 A

Details

Type
SAK 2.5/EN
Material
PA 66
Standards
IEC 60947-7-1
Clamping range, rated connection, min.
0.13 mm²
Operating temperature range
For operating temperature range see EC Design Test Certificate / IEC Ex-Certificate of Conformity
Voltage, cross-connection
CrossConnectionGuide.pdf
Wire cross section max. (ATEX)
2.5 mm²
Approvals
KEMAATEX, UR, KEMAKEUR, CE, EAC, CSA, INMETRO, IECEXKEM
Number of connections
2
Current (ATEX)
21 A
Ex 2014/34/EU label
II 2 G D
Number of potentials
1
No. of clamping points per level
2
Descriptive text technical data
With twin wire-end ferrules ZH 0.5 to ZH 1.5, the rated voltage is 690 V.
Max. voltage (ATEX)
690 V
Max. voltage (IECEX)
690 V
GTIN (EAN)
4008190010171
Clamping screw
M 2.5
Cross-section for connected conductor, finely stranded with wire-end ferrules and plastic collars DIN 46228/4, rated connection, min.
0.5 mm²
Wire cross section max. (CSA)
10 AWG
Clamping range, rated connection, max.
6 mm²
Wire connection cross section AWG, min.
AWG 26
Twin wire-end ferrules, min.
0.5 mm²
Wire connection cross section, stranded, rated connection, max.
4 mm²
Twin wire-end ferrules, max.
1.5 mm²
Wire connection cross section AWG, max.
AWG 12
Wire connection cross section, stranded, rated connection, min.
0.5 mm²
Wire cross section min. (CSA)
26 AWG
Continuous operating temp., max.
100 °C
Open sides
right
Gauge to IEC 60947-1
A3
Tightening torque, min.
0.4 Nm
Number of levels
1
Rated impulse withstand voltage
8 kV
Tightening torque, max.
0.6 Nm
Wire connection cross-section, finely stranded with wire-end ferrules and plastic collars DIN 46228/4, rated connection, max.
4 mm²
Number of potentials per tier
1
IEC Ex certificate
IECEXKEM06.0014U_e.pdf
Explosion-tested version
Yes
Current at maximum wires
41 A
Connection direction
on side
Number of similar terminals
1
Wire connection cross section, solid core max. rated connection
6 mm²
Continuous operating temp., min.
-50 °C
ATEX certificate
IECEXKEM06.0014U, KEMA97ATEX1798U_e.pdf
Wire connection cross-section, finely stranded, min.
0.5 mm²
Type of mounting
Snap-on
Wire connection cross section, solid core, min. rated connection
0.5 mm²
Mounting rail
TS 35, TS 32
Certificate No. (CSA)
12400-129
Rated current
24 A
ETIM 3.0
EC000897
Wire connection cross section, finely stranded with wire-end ferrules DIN 46228/1, rated connection, max.
4 mm²
Rated voltage
800 V
Certificate No. (IECEX)
IECEXKEM06.0014U
ETIM 4.0
EC000897
Wire connection cross section, finely stranded with wire-end ferrules DIN 46228/1, rated connection, min.
0.5 mm²
Wire connection cross section, finely stranded, max.
4 mm²
End cover plate required
Yes
Torque level with DMS electric screwdriver
1
Colour
beige / yellow
Current (IECEX)
21 A
Volume resistance according to IEC 60947-7-x
1.33 mΩ
Type of connection
Screw connection
Rated cross-section
2.5 mm²
Conductor cross-section, flexible plus plastic collar DIN 46228/1, further connection, max.
4 mm²
Wire cross section max. (IECEX)
2.5 mm²
Version
Screw connection, for screwable cross-connection, One end without connector, SAK Series, Feed-through terminal, Rated cross-section: 2.5 mm², Screw connection
Pollution severity
3
UL 94 flammability rating
V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.