Zoro Homepage

1348590000, Weidmuller, VDATA CAT6

  • Mfr # 1348590000

  • Zoro # G215192252


product price: $233.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Nominal Discharge Current
5 kA
Depth
46 mm
Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1348590000
Zoro #
G215192252
UPC #
-
Country of Origin
Germany

Dimensions

Depth
46 mm
Width
19 mm

Details

IP Rating
IP20
Nominal Discharge Current
5 kA

Description

Terminal rail fixing, Surge protection, Cat.6, PoE, 802.3 bt at Type 1, 802.3 bt at Type 2, 802.3 bt at Type 3, 802.3 bt at Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.