Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1351580000, Weidmuller, VPU III R 24V/4KV AC/DC

  • Mfr # 1351580000

  • Zoro # G615192142


product price: $183.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Short Circuit Current Rating
1.5 kA
Number of Poles
1
Nominal Discharge Current
2 kA
Depth
71.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1351580000
Zoro #
G615192142
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
71.5 mm
Width
18 mm

Details

IP Rating
IP20
Short Circuit Current Rating
1.5 kA
Number of Poles
1
Nominal Discharge Current
2 kA

Description

Surge voltage arrester, Low voltage, with remote contact, Single-phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.