2591090000, Weidmuller, VPU AC II 3+1 R 300/50

  • Mfr # 2591090000

  • Zoro # G315192190


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Max. Continuing Operating Voltage
300 V
Depth
68 mm
Width
72 mm
IP Rating
IP20
Short Circuit Current Rating
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591090000
Zoro #
G315192190
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
68 mm
Width
72 mm

Details

Max. Continuing Operating Voltage
300 V
IP Rating
IP20
Short Circuit Current Rating
50 kA
Voltage Protection Rating
≤ 1.5 kV
Nominal Discharge Current
20 kA
Number of Poles
4

Description

Surge voltage arrester, Low voltage, Surge protection, with remote contact, TN-C-S, TN-S, TT, IT with N, IT without N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.