HDC 48A ALU
Mfr # 1666740000
Zoro # G214633206
product price:Â $84.85
/eaKey Features
Nominal Width
4.724 inch
Nominal Height
1.496 inch
Closure Method
End-locking clamp
Color
Gray
Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1666740000
Zoro #
G214633206
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
4.724 inch
Nominal Height
1.496 inch
Details
Closure Method
End-locking clamp
Color
Gray
Finish
Powder-Coated
Description
HDC enclosures, Size: 9, Protection degree: IP65 in plugged condition, Bulkhead housing, End-locking clamp, lower side, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.