Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8924570000, Weidmuller, VSPC GDT 2CH 90V

  • Mfr # 8924570000

  • Zoro # G115192024


product price: $110.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Number of Poles
1
Depth
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8924570000
Zoro #
G115192024
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
69 mm

Details

IP Rating
IP20
Number of Poles
1

Description

Surge protection for instrumentation and control, without warning function / function indicator, UPL/N-PE <1000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.