This item is Discontinued.

Weidmuller Barrier Strip Terminal Block, 17A, 2.5Mm2, 1 Row(S), 1 Deck(S) 1890300000

Barrier Strip Terminal Block, 17A, 2.5Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1890300000
  • Zoro # G505797952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890300000
Zoro #
G505797952
UPC #
-
Country of Origin
Germany

Dimensions

Height (inches)
0.594 inch
Width (inches)
2.387 inch
Depth (inches)
1.252 inch
VPE width
135 mm
Stripping length
13 mm
VPE length
30 mm
VPE height
350 mm

Details

Number of Poles
10
Number of Rows
1
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Wire cross-section, AWG, max.
AWG 14
Wire connection cross section AWG, min.
AWG 28
Approvals
cURus, EAC
Rated voltage for surge voltage class / pollution degree II/2
400 V
Rated voltage for surge voltage class / pollution degree III/3
250 V
Comparative Tracking Index (CTI)
≥200
Volume resistance
4.50 mΩ
Max. relative humidity during storage
80 %
Rated voltage (Use group B / UL 1059)
300 V
Rated voltage (Use group D / UL 1059)
300 V
Plugging force/pole, max.
8 N
Rated current (Use group B / CSA)
15 A
Rated current, max. number of poles (Tu=40°C)
16 A
Temperature range, installation, max.
100 °C
Clamping range, min.
0.13 mm²
Rated current, max. number of poles (Tu=20°C)
19 A
Screwdriver blade
0.6 x 3.5
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Operating temperature, max.
100 °C
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Rated voltage (Use group B / CSA)
300 V
Tightening torque, min.
0.4 Nm
Rated cross-section
2.5 mm²
Colour chart (similar)
RAL 2000
L1 in inches
1.8 inch
Wire connection cross section AWG, max.
AWG 14
Screwdriver blade standard
DIN 5264
Short-time withstand current resistance
3 x 1s with 100 A
Pulling force/pole, max.
7 N
w. plastic collar ferrule, DIN 46228 pt 4, max.
1.5 mm²
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Rated voltage for surge voltage class / pollution degree III/2
320 V
Clamping screw
M 2.5
Rated voltage (Use group D / CSA)
300 V
Rated current, min. number of poles (Tu=20°C)
27 A
Flexible, min. H05(07) V-K
0.2 mm²
Conductor outlet direction
180°
Flexible, max. H05(07) V-K
1.5 mm²
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Tightening torque, max.
0.5 Nm
Rated current (Use group B / UL 1059)
17 A
tested acc. to standard
IEC 60664-1, IEC 61984
Clamping range, max.
2.5 mm²
Operating temperature, min.
-50 °C
Insulating material group
IIIa
Rated current, min. number of poles (Tu=40°C)
24 A
Wire connection method
TOP connection
Wire cross-section, AWG, min.
AWG 26
Temperature range, installation, min.
-25 °C
w. wire end ferrule, DIN 46228 pt 1, min.
0.2 mm²
Storage temperature, max.
55 °C
Rated current (Use group D / UL 1059)
10 A
Solid, max. H05(07) V-U
2.5 mm²
Plugging cycles
25
w. wire end ferrule, DIN 46228 pt 1, max.
1.5 mm²
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.2 mm²
Solid, min. H05(07) V-U
0.2 mm²
Certificate No. (cURus)
E60693
Plug gauge in accordance with EN 60999 a x b; ø
2.4 mm x 1.5 mm ; 2.4 mm
Institute (cURus)
cURus
Max. clamping range
2.5 mm²
Pitch in inches (P)
0.2 inch
UL File Number Search
E60693
Contact material
CuSn
Insulating material
PBT
Rated current (Use group D / CSA)
15 A
Insulation strength
≥108 Ω
Storage temperature, min.
-25 °C
Pin series quantity
1
Type of connection
Field connection
Contact surface
tinned
Colour
orange
GWFI
960 °C
UL 94 flammability rating
V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.