This item is Discontinued.

Weidmuller Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) 1002150000

Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1002150000
  • Zoro # G105797727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002150000
Zoro #
G105797727
UPC #
-
Country of Origin
Germany

Dimensions

Width (inches)
1.986 inch
Depth (inches)
1.031 inch
Stripping length
10 mm
VPE height
350 mm
Height (inches)
0.811 inch
VPE length
30 mm
VPE width
135 mm

Details

Number of Poles
8
Number of Rows
1
Insulating material
PBT
Institute (CSA)
CSA
Tightening torque for screw flange, max.
0.2 Nm
tested acc. to standard
IEC 60664-1, IEC 61984
Wire cross-section, AWG, min.
AWG 26, AWG 12
Flexible, max. H05(07) V-K
2.5 mm²
Conductor outlet direction
90°
Touch-safe protection acc. to DIN VDE 0470
IP 20
Solid, min. H05(07) V-U
0.2 mm²
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Rated cross-section
2.5 mm²
Rated voltage (Use group D / CSA)
300 V
Screwdriver blade
0.6 x 3.5
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Wire connection cross section AWG, min.
AWG 26
Wire connection cross section AWG, max.
AWG 12
Rated current (Use group B / UL 1059)
18.5 A
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Rated current (Use group B / CSA)
10 A
Contact material
CuSn
Wire cross-section, AWG, max.
AWG 26, AWG 12
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
UL File Number Search
E60693
Contact surface
tinned
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
GWFI
960 °C
Max. clamping range
3.31 mm²
UL 94 flammability rating
V-0
Material of operational elements
PBT
Solid, max. H05(07) V-U
2.5 mm²
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Rated current (Use group D / CSA)
10 A
Pin series quantity
1
Pitch in inches (P)
0.2 inch
Operating temperature, min.
-50 °C
Short-time withstand current resistance
3 x 1s with 120 A
Storage temperature, min.
-25 °C
Flexible, min. H05(07) V-K
0.2 mm²
Wire connection method
PUSH IN, Tension-clamp connection
Insulation strength
≥108 Ω
Pulling force/pole, max.
5.5 N
Rated current, min. number of poles (Tu=20°C)
24 A
Rated current, max. number of poles (Tu=40°C)
16.5 A
Volume resistance
4.50 mΩ
Operating temperature, max.
100 °C
Rated voltage for surge voltage class / pollution degree II/2
400 V
Colour of operational elements
black
Colour
orange
Rated current, max. number of poles (Tu=20°C)
19 A
Screwdriver blade standard
DIN 5264
Clamping range, min.
0.13 mm²
Rated current (Use group D / UL 1059)
10 A
Rated voltage for surge voltage class / pollution degree III/2
320 V
Rated current, min. number of poles (Tu=40°C)
21 A
Plugging cycles
25
Certificate No. (CSA)
200039-1121690
Colour chart (similar)
RAL 2000
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.0 mm
Type of connection
Field connection
Rated voltage (Use group B / UL 1059)
300 V
Insulating material group
IIIa
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Comparative Tracking Index (CTI)
≥200
Institute (cURus)
cURus
Temperature range, installation, max.
100 °C
Rated voltage (Use group D / UL 1059)
300 V
Max. relative humidity during storage
80 %
w. wire end ferrule, DIN 46228 pt 1, min.
0.25 mm²
Rated voltage (Use group B / CSA)
300 V
Rated voltage for surge voltage class / pollution degree III/3
250 V
Storage temperature, max.
55 °C
Temperature range, installation, min.
-30 °C
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.25 mm²
Clamping range, max.
3.31 mm²
Plugging force/pole, max.
7 N
Certificate No. (cURus)
E60693
L1 in inches
1.4 inch
Approvals
CSA, cURus, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.