This item is Discontinued.

Weidmuller Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) 1002190000

Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1002190000
  • Zoro # G205797771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002190000
Zoro #
G205797771
UPC #
-
Country of Origin
Germany

Dimensions

VPE width
135 mm
Depth (inches)
1.031 inch
Stripping length
10 mm
VPE height
350 mm
VPE length
30 mm
Width (inches)
2.786 inch
Height (inches)
0.811 inch

Details

Number of Poles
12
Number of Rows
1
Institute (CSA)
CSA
Clamping range, min.
0.13 mm²
Wire connection cross section AWG, min.
AWG 26
Pin series quantity
1
Tightening torque for screw flange, max.
0.2 Nm
Colour of operational elements
black
Colour chart (similar)
RAL 2000
Type of connection
Field connection
Rated current (Use group B / CSA)
10 A
Contact material
CuSn
Short-time withstand current resistance
3 x 1s with 120 A
Storage temperature, min.
-25 °C
Temperature range, installation, max.
100 °C
Rated current, min. number of poles (Tu=20°C)
24 A
L1 in inches
2.2 inch
Wire connection cross section AWG, max.
AWG 12
Clamping range, max.
3.31 mm²
Colour
orange
Contact surface
tinned
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.25 mm²
UL 94 flammability rating
V-0
Flexible, min. H05(07) V-K
0.2 mm²
Wire cross-section, AWG, min.
AWG 12, AWG 26
tested acc. to standard
IEC 60664-1, IEC 61984
Plugging cycles
25
Operating temperature, min.
-50 °C
Rated voltage (Use group B / UL 1059)
300 V
Operating temperature, max.
100 °C
Touch-safe protection acc. to DIN VDE 0470
IP 20
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Max. relative humidity during storage
80 %
Rated voltage for surge voltage class / pollution degree III/3
250 V
Rated current, max. number of poles (Tu=20°C)
19 A
Screwdriver blade
0.6 x 3.5
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.0 mm
Conductor outlet direction
90°
Institute (cURus)
cURus
Pitch in inches (P)
0.2 inch
Screwdriver blade standard
DIN 5264
Temperature range, installation, min.
-30 °C
Flexible, max. H05(07) V-K
2.5 mm²
Rated current, min. number of poles (Tu=40°C)
21 A
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
Rated current, max. number of poles (Tu=40°C)
16.5 A
Max. clamping range
3.31 mm²
Wire cross-section, AWG, max.
AWG 12, AWG 26
Rated current (Use group D / UL 1059)
10 A
Rated voltage (Use group D / CSA)
300 V
Certificate No. (cURus)
E60693
Storage temperature, max.
55 °C
Insulating material group
IIIa
Material of operational elements
PBT
Rated voltage for surge voltage class / pollution degree III/2
320 V
Certificate No. (CSA)
200039-1121690
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Rated cross-section
2.5 mm²
Solid, max. H05(07) V-U
2.5 mm²
Solid, min. H05(07) V-U
0.2 mm²
Plugging force/pole, max.
7 N
UL File Number Search
E60693
Rated voltage for surge voltage class / pollution degree II/2
400 V
Approvals
CSA, cURus, EAC
Rated current (Use group B / UL 1059)
18.5 A
Wire connection method
PUSH IN, Tension-clamp connection
Insulation strength
≥108 Ω
w. wire end ferrule, DIN 46228 pt 1, min.
0.25 mm²
Insulating material
PBT
Rated current (Use group D / CSA)
10 A
Rated voltage (Use group D / UL 1059)
300 V
Comparative Tracking Index (CTI)
≥200
Pulling force/pole, max.
5.5 N
Volume resistance
4.50 mΩ
Rated voltage (Use group B / CSA)
300 V
GWFI
960 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.