This item is Discontinued.

Weidmuller Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) 1002320000

Barrier Strip Terminal Block, 18.5A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1002320000
  • Zoro # G705797912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002320000
Zoro #
G705797912
UPC #
-
Country of Origin
Germany

Dimensions

VPE length
27 mm
Width (inches)
1.587 inch
Depth (inches)
1.165 inch
VPE width
135 mm
Height (inches)
0.811 inch
VPE height
350 mm
Stripping length
10 mm

Details

Number of Poles
6
Number of Rows
1
Conductor outlet direction
90°
Rated voltage (Use group B / UL 1059)
300 V
Insulating material
PBT
Rated current (Use group B / UL 1059)
18.5 A
Insulating material group
IIIa
Short-time withstand current resistance
3 x 1s with 120 A
Max. relative humidity during storage
80 %
Contact surface
tinned
Plugging force/pole, max.
7 N
Colour
orange
Rated current (Use group D / UL 1059)
10 A
L1 in inches
1 inch
Colour of operational elements
black
Material of operational elements
PBT
Colour chart (similar)
RAL 2000
Solid, min. H05(07) V-U
0.2 mm²
UL File Number Search
E60693
Institute (cURus)
cURus
Layer structure of plug contact
4-8µm Sn hot-dip tinned
Flexible, min. H05(07) V-K
0.2 mm²
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Institute (CSA)
CSA
Insulation strength
≥108 Ω
Comparative Tracking Index (CTI)
≥200
Wire cross-section, AWG, max.
AWG 26, AWG 12
Flexible, max. H05(07) V-K
2.5 mm²
Wire connection cross section AWG, min.
AWG 26
Rated current, min. number of poles (Tu=20°C)
24 A
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV
Pitch in inches (P)
0.2 inch
Wire connection method
PUSH IN, Tension-clamp connection
Storage temperature, min.
-25 °C
Rated voltage for surge voltage class / pollution degree III/3
250 V
Wire connection cross section AWG, max.
AWG 12
Rated current (Use group D / CSA)
10 A
Rated current, max. number of poles (Tu=40°C)
16.5 A
UL 94 flammability rating
V-0
Operating temperature, max.
100 °C
Clamping range, max.
3.31 mm²
Operating temperature, min.
-50 °C
Certificate No. (cURus)
E60693
w. wire end ferrule, DIN 46228 pt 1, max.
2.5 mm²
Temperature range, installation, max.
100 °C
Plug gauge in accordance with EN 60999 a x b; ø
2.8 mm x 2.0 mm
Rated voltage for surge voltage class / pollution degree III/2
320 V
Rated current (Use group B / CSA)
10 A
Touch-safe protection acc. to DIN VDE 57 106
Safe from finger touch
Max. clamping range
3.31 mm²
w. plastic collar ferrule, DIN 46228 pt 4, max.
2.5 mm²
Rated voltage (Use group D / UL 1059)
300 V
Rated cross-section
2.5 mm²
Approvals
CSA, cURus, EAC
Solid, max. H05(07) V-U
2.5 mm²
Wire cross-section, AWG, min.
AWG 12, AWG 26
Contact material
CuSn
Pin series quantity
1
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Type of connection
Field connection
Touch-safe protection acc. to DIN VDE 0470
IP 20
Pulling force/pole, max.
5.5 N
Rated voltage (Use group D / CSA)
300 V
w. wire end ferrule, DIN 46228 pt 1, min.
0.25 mm²
Certificate No. (CSA)
200039-1121690
Screwdriver blade standard
DIN 5264
Rated current, max. number of poles (Tu=20°C)
19 A
Rated voltage (Use group B / CSA)
300 V
Rated current, min. number of poles (Tu=40°C)
21 A
Screwdriver blade
0.6 x 3.5
Plugging cycles
25
Clamping range, min.
0.13 mm²
GWFI
960 °C
Storage temperature, max.
55 °C
Temperature range, installation, min.
-30 °C
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.25 mm²
Volume resistance
4.50 mΩ
Rated voltage for surge voltage class / pollution degree II/2
400 V
tested acc. to standard
IEC 60664-1, IEC 61984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.