Zoro Homepage

DRI424615LT, 20PK

  • Mfr # 7760056344

  • Zoro # G414900214


product price: $209.99
/pk 20, $10.50/ea
Free Shipping & Returns

Key Features

Electrical Connection
Blade Terminal
Coil Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760056344
Zoro #
G414900214
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Blade Terminal
Coil Voltage
115V AC

Description

D-SERIES DRI, Relay, Number of contacts: 2, CO contact AgSnO, Rated control voltage: 115 V AC, Continuous current: 5 A, Flat blade connections 2.5 mm x 0.5 mm, Test button available: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.