Zoro Homepage

DRM270730LT, 20PK

  • Mfr # 7760056076

  • Zoro # G514791194


product price: $253.99
/pk 20, $12.70/ea
Free Shipping & Returns

Key Features

Electrical Connection
Plug-in
Coil Voltage
230V AC
Contact Form
2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760056076
Zoro #
G514791194
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Plug-in
Coil Voltage
230V AC
Contact Form
2 C/O

Description

D-SERIES DRM, Relay, Number of contacts: 2, CO contact, AgNi flash gold-plated, Rated control voltage: 230 V AC, Continuous current: 10 A, Plug-in connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.