Shop WEIDMULLER
See all product information
Create Account
DRM570730, 20PK
- Mfr # 7760056086
- Zoro # G814633187
product price:Â
$
269.99
/pk of 20, $13.50/ea
Free Shipping & Returns
Key Features
Electrical Connection
Plug In
Coil Voltage
230V AC
Contact Form
4 CO
Contact Rating (DC)
24 V
Contact Rating (AC)
250 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7760056086
- Zoro #
- G814633187
- UPC #
- -
- Country of Origin
- China
- Item
- Individual Relay
- Electrical Connection
- Plug In
- Coil Voltage
- 230V AC
- Contact Form
- 4 CO
- Contact Rating (DC)
- 24 V
- Contact Rating (AC)
- 250 V
- Current Rating
- 5A
Description
D-SERIES DRM, Relay, Number of contacts: 4, CO contact, AgNi flash gold-plated, Rated control voltage: 230 V AC, Continuous current: 5 A, Plug-in connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.