Shop WEIDMULLER
See all product information
Create Account
Field Power Plug-In Connector, 3-Phase Ac, Ip20, Polyamide, Push In, Number Of Poles : 5, 10PK
- Mfr # 1952120000
- Zoro # G014902083
product price:Â
$
251.99
/pk of 10, $25.20/ea
Free Shipping & Returns
Key Features
Type
Push-In
Color
Black
Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Insulation Material
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1952120000
- Zoro #
- G014902083
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Terminal Block
- Type
- Push-In
- Color
- Black
- Insulation Material
- Polyamide
- Maximum Voltage
- 600V
- Current
- 20 A
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 80 Degrees C
- UL 94 Flammability Rating
- V-0
- RoHS Compliant
- Yes
Description
Field Power plug-in connector, 3-phase AC, IP20, Polyamide, PUSH IN, Number of poles : 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.